Motion
R16TL SS RIGID FEMALE FLG - 316 SST

DODGE
R16TL SS RIGID FEMALE FLG - 316 SST

R16TL SS RIGID FEMALE FLG - 316 SST
Mi Item #11169246
MFR #R16TL SS RIGID FEMALE FLG - 316 SST
Price$3,827.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R16TL SS RIGID FEMALE FLG - 316 SST

R16TL SS RIGID FEMALE FLG - 316 SST
Mi Item #11169246
MFR #R16TL SS RIGID FEMALE FLG - 316 SST

Mfr description
394158 R16TL SS RIGID FEMALE FLG - 316 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,827.02/each

Specifications

Dimensions

  • Bore Diameter
    Maximum 1.6875 in, Minimum 0.5 in
  • Bore Length
    1.5 in
  • Bushing Size
    1615
  • Coupling Size
    R16
  • Outside Diameter
    5 in
  • Width
    0 cm

Details

  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Flange
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Flange Material
    Stainless Steel
  • Horsepower @ 100 RPM
    8 hp
  • Lubrication
    None
  • Maximum Speed
    4965 rpm
  • Number Of Bolts
    4
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    5050 in-lb
  • UPC_NO
    782475852550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)