Motion
1100T HUB X 3-7/16 MTO

DODGE
1100T HUB X 3-7/16 MTO

Grid Coupling Hub - 1100 Coupling Size Code, Actual 3.4375 in Bore Diameter
Mi Item #11169254
MFR #1100T HUB X 3-7/16 MTO
Price$1,044.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T HUB X 3-7/16 MTO

Grid Coupling Hub - 1100 Coupling Size Code, Actual 3.4375 in Bore Diameter
Mi Item #11169254
MFR #1100T HUB X 3-7/16 MTO

Mfr description
394185 1100T HUB X 3-7/16 MTO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.49/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Actual 3.4375 in
  • Bore Length
    4.8 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    5.5875 in
  • Overall Length
    4.8000 in
  • Parallel Misalignment
    0.012 in
  • Weight
    7.95 lbs

Details

  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    88.14 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    55550 in-lb
  • UPC_NO
    782475852772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)