Motion
1110T HUB X 3-7/8 MTO

DODGE
1110T HUB X 3-7/8 MTO

1110T HUB X 3-7/8 MTO
MI ITEM #11169257
MFR #1110T HUB X 3-7/8 MTO
List Price$1,242.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T HUB X 3-7/8 MTO

1110T HUB X 3-7/8 MTO
MI ITEM #11169257
MFR #1110T HUB X 3-7/8 MTO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,242.68/each for your price

Overview

Mfr description
394188 1110T HUB X 3-7/8 MTO

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Horsepower @ 100 RPM
    130.9 hp
  • Coupling Type
    Metallic
  • Coupling Component
    Hub
  • UPC_NO
    782475852802
  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    5 in
  • Bore Tolerance Standard
    Custom
  • Coupling Size
    1110
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    6.31 in
  • Parallel Misalignment
    0.012 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    82500 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought