Motion
2012 X 2, 1/2X3/16 KW STL

DODGE
2012 X 2, 1/2X3/16 KW STL

Taper Lock Bushing - 2012 Series, 2.5000 in Bore, 1/2 x 7/16 in Keyway, Cast Iron Material
MI ITEM #11169261
MFR #2012 X 2, 1/2X3/16 KW STL
Price$222.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 2, 1/2X3/16 KW STL

Taper Lock Bushing - 2012 Series, 2.5000 in Bore, 1/2 x 7/16 in Keyway, Cast Iron Material
MI ITEM #11169261
MFR #2012 X 2, 1/2X3/16 KW STL

Mfr description
394194 2012 X 2, 1/2X3/16 KW STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.71/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Bushing Size
    2012
  • Keyway Size
    1/2 x 7/16 in
  • Length Through Bore  
    1.2500 in
  • Weight
    0.9 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)