Motion
6050 X 80MM

DODGE
6050 X 80MM

6050 X 80MM
MI ITEM #11169263
MFR #6050 X 80MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 80MM

6050 X 80MM
MI ITEM #11169263
MFR #6050 X 80MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    394199

Overview

Mfr description
394199 6050 X 80MM-KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought