1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
1108 X 3/8
1108 X 3/8
MI ITEM #
11169280
MFR #
1108 X 3/8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 1108 X 3/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
1108 X 3/8
1108 X 3/8
MI ITEM #
11169280
MFR #
1108 X 3/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
394237 1108 X 3/8-KW
Specifications
Bushing Size
1108
Bore Type
Finished Bore
Bore Diameter
3/8 in
Length Through Bore
0.8750 in
Manufacturer Catalog Number
394237
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought