Motion
TS-300X18-TUFR-GF

DODGE
TS-300X18-TUFR-GF

Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 21.1250 in Bolt Center, 27.6250 in Length, 5.2500 in Base Width
Mi Item #11169283
MFR #TS-300X18-TUFR-GF
Price$1,043.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-300X18-TUFR-GF

Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 21.1250 in Bolt Center, 27.6250 in Length, 5.2500 in Base Width
Mi Item #11169283
MFR #TS-300X18-TUFR-GF

Mfr description
394295 TS-300X18-TUFR-GF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.26/each

Specifications

Dimensions

  • Base Width  
    5.2500 in
  • Bolt Center To Center Length
    21.1250 in
  • Overall Length  
    27.6250 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)