Specifications
Dimensions
- Bore Diameter2-1/2 in
- Bushing Size3030
- Length Through Bore3.0000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number394327
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)