1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
1610 X 40MM KW BSW SST
1610 X 40MM KW BSW SST
MI ITEM #
11169290
MFR #
1610 X 40MM KW BSW SST
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 1610 X 40MM KW BSW SST
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
1610 X 40MM KW BSW SST
1610 X 40MM KW BSW SST
MI ITEM #
11169290
MFR #
1610 X 40MM KW BSW SST
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
394328 1610 X 40MM KW BSW SST
Specifications
Bushing Size
1610
Bore Type
Finished Bore
Bore Diameter
40 mm
Length Through Bore
1.0000 in
Manufacturer Catalog Number
394328
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought