Motion
1130T X 4-3/4 GRID HUB

DODGE
1130T X 4-3/4 GRID HUB

Grid Coupling Hub - 1130 Coupling Size Code, Maximum 6.5 in, Minimum 2.625 in Bore Diameter
Mi Item #11169298
MFR #1130T X 4-3/4 GRID HUB
Price$2,929.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1130T X 4-3/4 GRID HUB

Grid Coupling Hub - 1130 Coupling Size Code, Maximum 6.5 in, Minimum 2.625 in Bore Diameter
Mi Item #11169298
MFR #1130T X 4-3/4 GRID HUB

Mfr description
394356 1130T HUB RB X 4-3/4 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,929.78/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Maximum 6.5 in, Minimum 2.625 in
  • Bore Length
    6.4 in
  • Coupling Size
    1130
  • Coupling Size Code
    1130
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    8.56 in
  • Overall Length
    6.4000 in
  • Parallel Misalignment
    0.012 in
  • Weight
    127 lbs

Details

  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    279.25 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    176000 in-lb
  • UPC_NO
    782475173914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)