1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TS-400X24-TUFR-GF
Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 32.0000 in Bolt Center, 41.7500 in Length, 7.5000 in Base Width
MI ITEM #
11169332
MFR #
TS-400X24-TUFR-GF
List Price
$2,946.50
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TS-400X24-TUFR-GF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TS-400X24-TUFR-GF
Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 32.0000 in Bolt Center, 41.7500 in Length, 7.5000 in Base Width
MI ITEM #
11169332
MFR #
TS-400X24-TUFR-GF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,946.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
394469 TS-400X24-TUFR-GF
Specifications
Frame Type
Telescoping
Travel
24.0000 in
Bolt Center To Center Length
32.0000 in
Overall Length
41.7500 in
Base Width
7.5000 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought