Motion
8065 X 145MM, 36 X 10MM KW

DODGE
8065 X 145MM, 36 X 10MM KW

Taper Lock Bushing - 8065 Series, 145 mm Bore, 36 x 20 mm Keyway, Steel Material
Mi Item #11169333
MFR #8065 X 145MM, 36 X 10MM KW
Price$2,939.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8065 X 145MM, 36 X 10MM KW

Taper Lock Bushing - 8065 Series, 145 mm Bore, 36 x 20 mm Keyway, Steel Material
Mi Item #11169333
MFR #8065 X 145MM, 36 X 10MM KW

Mfr description
394478 8065 X 145MM, 36 X 10MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,939.71/each

Specifications

Dimensions

  • Bore Diameter  
    145 mm
  • Bushing Size
    8065
  • Keyway Size
    36 x 20 mm
  • Length Through Bore  
    6.5000 in
  • Weight
    133 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)