1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
8065 X 150MM, 36 X 10MM KW
Taper Lock Bushing - 8065 Series, 150 mm Bore
MI ITEM #
11169334
MFR #
8065 X 150MM, 36 X 10MM KW
List Price
$2,939.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 8065 X 150MM, 36 X 10MM KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
8065 X 150MM, 36 X 10MM KW
Taper Lock Bushing - 8065 Series, 150 mm Bore
MI ITEM #
11169334
MFR #
8065 X 150MM, 36 X 10MM KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,939.71
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
394479 8065 X 150MM, 36 X 10MM KW
Specifications
Bushing Size
8065
Bore Type
Finished Bore
Bore Diameter
150 mm
Length Through Bore
6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought