Motion
1130T10 MOD COVER ASSEMBLY

DODGE
1130T10 MOD COVER ASSEMBLY

Grid Coupling Hub - 1130 Coupling Size Code
MI ITEM #11169496
MFR #1130T10 MOD COVER ASSEMBLY
Price$4,488.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1130T10 MOD COVER ASSEMBLY

Grid Coupling Hub - 1130 Coupling Size Code
MI ITEM #11169496
MFR #1130T10 MOD COVER ASSEMBLY

Mfr description
395395 1130T10 MOD COVER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,488.21/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Coupling Size
    1130
  • Coupling Size Code
    1130
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    13.63 in
  • Parallel Misalignment
    0.012 in
  • Weight
    32.6 lbs

Details

  • Country of Origin
    US
  • Coupling Component
    T10 Cover
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Number Of Bolts
    4
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Tightening Torque
    Central Bolt 650 in pound (pound in)
  • UPC_NO
    782477009211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)