Motion
3525 X 50MM

DODGE
3525 X 50MM

Taper Lock Bushing - 3525 Series, 50 mm Bore
Mi Item #11169497
MFR #3525 X 50MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3525 X 50MM

Taper Lock Bushing - 3525 Series, 50 mm Bore
Mi Item #11169497
MFR #3525 X 50MM

Mfr description
395396 3525 X 50MM 14 X 3.8MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    395396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)