1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
S X 149MM
S Bushing, 149 mm Bore, 17.7500 in Flg OD, 15.7500 in LTB
MI ITEM #
11169526
MFR #
S X 149MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE S X 149MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
S X 149MM
S Bushing, 149 mm Bore, 17.7500 in Flg OD, 15.7500 in LTB
MI ITEM #
11169526
MFR #
S X 149MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
149 mm
Bushing Size
S
Flange Outside
Diameter
17.7500 in
Length Through
Bore
15.7500 in
Details
Bore Type
Finished Bore
Manufacturer Catalog Number
395628
Overview
Mfr description
395628 S X 149MM QD BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought