Motion
16S X 3 Flange

DODGE
16S X 3 Flange

Sleeve Coupling Flange - 3.0000 in Bore
MI ITEM #11169531
MFR #16S X 3 Flange
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16S X 3 Flange

Sleeve Coupling Flange - 3.0000 in Bore
MI ITEM #11169531
MFR #16S X 3 Flange

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
395654 16S D-FLEX FLANGE 3"

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Horsepower @ 100 RPM
    75 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782477138188
  • Axial Misalignment
    0.25 in
  • Bore Fit
    Clearance
  • Bore Length
    6 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Flange
  • Coupling Size
    16
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    395654
  • Maximum Speed
    1500 rpm
  • Outside Diameter
    18.8750 in
  • Parallel Misalignment
    0.062 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    47250 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought