1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
J X 2-11/16
J Bushing, 2-11/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #
11169533
MFR #
J X 2-11/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE J X 2-11/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
J X 2-11/16
J Bushing, 2-11/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #
11169533
MFR #
J X 2-11/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
395663 J X 2.6875 QD BUSH
Specifications
Bushing Size
J
Bore Type
Finished Bore
Bore Diameter
2-11/16 in
Flange Outside Diameter
7.2500 in
Length Through Bore
4.5000 in
Manufacturer Catalog Number
395663
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought