Motion
397051 MTO 6-3V4.50-SK D65

DODGE
397051 MTO 6-3V4.50-SK D65

V-Belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 4.5000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11169584
MFR #397051 MTO 6-3V4.50-SK D65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
397051 MTO 6-3V4.50-SK D65

V-Belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 4.5000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #11169584
MFR #397051 MTO 6-3V4.50-SK D65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.5000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    397051
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
397051 MTO 6-3V4.50-SK D65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought