Motion
3BK50H SHEAVE

DODGE
3BK50H SHEAVE

V-belt Pulley - 4L, 5L, A, B Belt Section, 3 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, H Series Bushing, Cast Iron Material
Mi Item #11169617
MFR #3BK50H SHEAVE
Price$342.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3BK50H SHEAVE

V-belt Pulley - 4L, 5L, A, B Belt Section, 3 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, H Series Bushing, Cast Iron Material
Mi Item #11169617
MFR #3BK50H SHEAVE

Mfr description
3MBL47 QD BUSH SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.19/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.7500 in
  • Weight
    5.23 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    H
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)