Motion
3BKH70 SHEAVE

DODGE
3BKH70 SHEAVE

V-belt Pulley - 4L, 5L, A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.7500 in O.D., QD Bushed, H Series Bushing, Cast Iron Material
Mi Item #11169618
MFR #3BKH70 SHEAVE
Price$440.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3BKH70 SHEAVE

V-belt Pulley - 4L, 5L, A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.7500 in O.D., QD Bushed, H Series Bushing, Cast Iron Material
Mi Item #11169618
MFR #3BKH70 SHEAVE

Mfr description
3MBL67 QD BUSH SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.03/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.7500 in
  • Weight
    8.8 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    H
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)