Motion
40Q40L14SP

DODGE
40Q40L14SP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Left Hand Output
MI ITEM #11169697
MFR #40Q40L14SP
Price$6,471.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q40L14SP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Left Hand Output
MI ITEM #11169697
MFR #40Q40L14SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,471.73/each

Specifications

Dimensions

  • Case Size
    7
  • Center Distance
    4.0000 in
  • Maximum Output Torque
    5915 in/lb;668.305 nm
  • Nominal Ratio
    9 : 1
  • Output Size
    1.8750 in
  • Ratio
    40:1
  • Shaft Diameter
    Output 1.8750 in, 47.62 mm
  • Shaft Length
    Output 3.7600 in;95.50 mm
  • Weight
    160 lbs

Details

  • Additional Details
    TA7315H09M METRIC TAPER BUSH RED
  • Case Included
    Yes
  • Finish Coating
    Stainless Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.4600 hp, Output 4.1100 hp
  • Horsepower Rating Normal Duty
    Input 5.4600 hp, Output 4.1100 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG;Standard Temperature
  • Manufacturer Catalog Number
    40Q40L14SP
  • Max Input Horsepower
    5.460 hp
  • Output
    4.110 hp
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Stainless
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Solid Shaft Output
  • Thermal Horsepower Rating
    17 hp
  • Torque Rating (in-lb)
    5915 in-lbs;668.305 Nm
  • UPC_NO
    782476798048

Overview

Mfr description
40Q40L14SP TIGEAR-2 REDUCER W/ STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought