Motion
40Q60H14SPNLSS

DODGE
40Q60H14SPNLSS

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #11169698
MFR #40Q60H14SPNLSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q60H14SPNLSS

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #11169698
MFR #40Q60H14SPNLSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40Q60H14SPNLSS 40Q60H14 TIG2 NO LUBE,SS

Specifications

  • Additional Details
    TA7315H05M METRIC TAPER BUSH RED
  • Center Distance
    4.0000 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Nominal Ratio
    5 : 1
  • Thermal Horsepower Rating
    17 hp
  • Gearbox Component Type
    Gearbox
  • Case Size
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text