Motion
BRG23218EAS.M

DODGE
BRG23218EAS.M

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 2.0625 in Width, Straight Bore, Open
MI ITEM #11169950
MFR #BRG23218EAS.M
List Price$5,041.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23218EAS.M

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 2.0625 in Width, Straight Bore, Open
MI ITEM #11169950
MFR #BRG23218EAS.M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,041.54/each for your price

Overview

Mfr description
421396 BRG23218EAS.M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    US
  • Series
    232
  • Manufacturer Catalog Number
    421396
  • UPC_NO
    782475900503
  • Type Of Bearing
    Spherical Roller
  • Material
    421396
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought