Motion
2222K.C3

DODGE
2222K.C3

Self-aligning Ball Bearing - Tapered 1:12, 110 mm ID, 13.2500 in OD, 53 mm Width, Open, C3
MI ITEM #11169951
MFR #2222K.C3
Price$4,841.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2222K.C3

Self-aligning Ball Bearing - Tapered 1:12, 110 mm ID, 13.2500 in OD, 53 mm Width, Open, C3
MI ITEM #11169951
MFR #2222K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,841.92/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    53 mm
  • Weight
    12.55 lbs, 5.693 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    421399 BRG2222K.C3 DBL ROW BB
  • Internal Clearance
    C3
  • Long Description
    BRG 2222K.C3 Self-Aligning Ball Bearing includes 110 mm tapered 1:12 bore, open closure, 200 mm OD, 53 mm width; heavy industrial use.
  • Manufacturer Catalog Number
    421399
  • Manufacturer Upc Number
    782475775972
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475775972

Overview

Mfr description
421399 BRG2222K.C3 DBL ROW BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought