Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-7/16 SLV VITON LIP SEAL

4-7/16 SLV VITON LIP SEAL
Mi Item #11169975
MFR #4-7/16 SLV VITON LIP SEAL

Mfr description
422359 4-7/16 SLV VITON LIP SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Housing Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Seal Type
    Single-Lip Contact
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)