Overview
Mfr description
422362 4-7/16 SPEC ALUM DUST SEAL MOD
Specifications
- Housing MaterialCast Iron
- MaterialCast Iron
- Seal TypeSingle-Lip Contact
- Type Of BearingHydrodynamic
- Product TypeHydrodynamic Bearing Seals, Rings & Grommets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data