Motion
BRG23248K.C3

DODGE
BRG23248K.C3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore
Mi Item #11169998
MFR #BRG23248K.C3
Price$20,782.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG23248K.C3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore
Mi Item #11169998
MFR #BRG23248K.C3

Mfr description
422511 BRG23248K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,782.77/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    560000 lbf
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    422511
  • Manufacturer Product Page
  • Material
    422511
  • Maximum Speed
    700 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475627813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)