Motion
P4B056-SFXT-1008ER

DODGE
P4B056-SFXT-1008ER

Pillow Block Roller Bearing Unit - 10.5000 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11170001
MFR #P4B056-SFXT-1008ER
Price$45,784.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B056-SFXT-1008ER

Pillow Block Roller Bearing Unit - 10.5000 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11170001
MFR #P4B056-SFXT-1008ER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45,784.56/each

Specifications

Dimensions

  • Base Height
    9.5000 in
  • Base To Bore Centerline
    9.5000 in
  • Base Width
    7.2500 in
  • Bolt Center To Center Length
    25.7500 to 27.7500 in
  • Bolt Size
    1.7500 in | 44.45 mm
  • Bore Diameter  
    10.5000 in
  • Bore Inside Diameter
    10.5000 in
  • Bore Length
    13.7700 in
  • Housing Width
    7.2500 in
  • Inner Race Width
    13.7700 in
  • Inside Diameter
    10.5000 in
  • Length Through Bore
    13.7700 in
  • Max Bolt Hole Spacing
    27.7500 in
  • Min Bolt Hole Spacing
    25.7500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.2500 in
  • Shaft Diameter
    10.5000 in
  • Weight
    734 lbs
  • Width
    7.2500 in, 184.15 mm

Details

  • Additional Details
    Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Dynamic Load Capacity
    345000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    422572
  • Material
    422572
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    670000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475633784

Overview

Mfr description
422572 P4B056-SFXT-1008ER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought