Motion
BRG22219C3

DODGE
BRG22219C3

Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Straight Bore, Open
MI ITEM #11170029
MFR #BRG22219C3
List Price$1,065.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22219C3

Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Straight Bore, Open
MI ITEM #11170029
MFR #BRG22219C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,065.58/each for your price

Overview

Mfr description
422996 BRG22219C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    US
  • Series
    222
  • Manufacturer Catalog Number
    422996
  • UPC_NO
    782475867943
  • Type Of Bearing
    Spherical Roller
  • Material
    422996
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought