Motion
1120T TL F

DODGE
1120T TL F

Grid Coupling Hub - Maximum 4.4375 in, Minimum 1.4375 in Bore Diameter
MI ITEM #11170034
MFR #1120T TL F
Your Price$2,084.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120T TL F

Grid Coupling Hub - Maximum 4.4375 in, Minimum 1.4375 in Bore Diameter
MI ITEM #11170034
MFR #1120T TL F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,084.28/each(List $2,501.14)

Overview

Mfr description
423589 1120T TL-F (4040) HUB

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Torque Capacity
    77300.0000
  • Bushing Size
    4040
  • Horsepower @ 100 RPM
    122.5 hp
  • Maximum Bore Diameter
    4.4375 in
  • Coupling Type
    Metallic
  • Coupling Component
    Hub
  • UPC_NO
    782476036065
  • Weight
    27 lbs
  • Angular Misalignment
    0.5 °
  • ATEX Certificate
    NO
  • Axial Misalignment
    0.375 in
  • Bore Length
    4 in
  • Coupling Size
    1120
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    7.06 in
  • Parallel Misalignment
    0.012 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Bushing Type
    Taper Lock
  • Torque Rating (in-lb)
    77300 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought