Motion
MTO 6/8V13.2-MS DI SHV

DODGE
MTO 6/8V13.2-MS DI SHV

V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 13.2000 in O.D., QD Bushed, MS Series Bushing, Cast Iron Material
Mi Item #11170061
MFR #MTO 6/8V13.2-MS DI SHV
Price$7,204.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 6/8V13.2-MS DI SHV

V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 13.2000 in O.D., QD Bushed, MS Series Bushing, Cast Iron Material
Mi Item #11170061
MFR #MTO 6/8V13.2-MS DI SHV

Mfr description
424630 MTO 6/8V13.2-MS DI SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,204.61/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    13.2000 in
  • Weight
    120 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    MS
  • Manufacturer Catalog Number
    424630
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)