Motion
424844 MTO 4/3V3.5-SH QD STEEL SHEAVE

DODGE
424844 MTO 4/3V3.5-SH QD STEEL SHEAVE

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 3.5000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11170086
MFR #424844 MTO 4/3V3.5-SH QD STEEL SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
424844 MTO 4/3V3.5-SH QD STEEL SHEAVE

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 3.5000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11170086
MFR #424844 MTO 4/3V3.5-SH QD STEEL SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
424844 MTO 4/3V3.5-SH QD STEEL SHEAVE

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    424844
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought