Motion
424986 MTO 8B5.6X1-9/16 STL SHV INT-FIT

DODGE
424986 MTO 8B5.6X1-9/16 STL SHV INT-FIT

V-Belt Pulley - 4L, 5L, A, B Belt Section, 8 Groove, 1-9/16 in Bore Size, 5.6000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #11170103
MFR #424986 MTO 8B5.6X1-9/16 STL SHV INT-FIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
424986 MTO 8B5.6X1-9/16 STL SHV INT-FIT

V-Belt Pulley - 4L, 5L, A, B Belt Section, 8 Groove, 1-9/16 in Bore Size, 5.6000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #11170103
MFR #424986 MTO 8B5.6X1-9/16 STL SHV INT-FIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
424986 MTO 8B5.6X1-9/16 STL SHV INT-FIT

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-9/16 in
  • Material
    Steel
  • Manufacturer Catalog Number
    424986
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought