Motion
D-FLEX 14HS SLEEVE

DODGE
D-FLEX 14HS SLEEVE

Coupling Sleeve - 14, Hytrel Material, 2200 rpm
MI ITEM #11170115
MFR #D-FLEX 14HS SLEEVE
Price$2,541.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 14HS SLEEVE

Coupling Sleeve - 14, Hytrel Material, 2200 rpm
MI ITEM #11170115
MFR #D-FLEX 14HS SLEEVE

Mfr description
425730 D-FLEX 14HS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,541.46/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    14
  • Coupling Size Code
    14
  • Outside Diameter
    13.875 in
  • Parallel Misalignment
    0.035 in

Details

  • ATEX Certificate
    NO
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Hytrel
  • Horsepower @ 100 RPM
    115 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    425730
  • Material
    Hytrel
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -65
  • Torque Rating (in-lb)
    72480 in-lb
  • Torsional Stiffness
    10354.162 in-lb/deg
  • UPC_NO
    782475910700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)