Motion
MTO 3A5.6B6.0-2517 CI SHV, REVMT

DODGE
MTO 3A5.6B6.0-2517 CI SHV, REVMT

V-belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.0000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #11170116
MFR #MTO 3A5.6B6.0-2517 CI SHV, REVMT
Price$2,398.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 3A5.6B6.0-2517 CI SHV, REVMT

V-belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.0000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #11170116
MFR #MTO 3A5.6B6.0-2517 CI SHV, REVMT

Mfr description
425864 MTO 3A5.6B6.0-2517 CI SHV, REVMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,398.52/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.0000 in
  • Weight
    10 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Catalog Number
    425864
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)