Motion
RS D15131 FLEXIDYNE TYPE PH COMP

DODGE
RS D15131 FLEXIDYNE TYPE PH COMP

Fluid Coupling - 14.5000 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, PH Series
MI ITEM #11170119
MFR #RS D15131 FLEXIDYNE TYPE PH COMP
List Price$28,338.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RS D15131 FLEXIDYNE TYPE PH COMP

Fluid Coupling - 14.5000 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, PH Series
MI ITEM #11170119
MFR #RS D15131 FLEXIDYNE TYPE PH COMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,338.46/each for your price

Overview

Mfr description
425950 RS D15131 FLEXIDYNE TYPE PH COMP

Specifications

  • Fill Type
    Non-Delay
  • Coupling Outside Diameter
    14.5000 in
  • Bushing Type
    Tapered Bushing
  • Series
    PH
  • Mounting Type
    Flex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought