Motion
MTO 2A5.6B6.0-2517 TL CI SHEAVE

DODGE
MTO 2A5.6B6.0-2517 TL CI SHEAVE

V-belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 6.0000 in O.D., Taper Lock Bushed, E Series Bushing, Cast Iron Material
Mi Item #11170132
MFR #MTO 2A5.6B6.0-2517 TL CI SHEAVE
Price$2,700.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 2A5.6B6.0-2517 TL CI SHEAVE

V-belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 6.0000 in O.D., Taper Lock Bushed, E Series Bushing, Cast Iron Material
Mi Item #11170132
MFR #MTO 2A5.6B6.0-2517 TL CI SHEAVE

Mfr description
426226 MTO 2A5.6B6.0-2517 TL CI SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,700.67/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.0000 in
  • Weight
    8 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    426226
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)