Motion
426892 MTO 15/5V11.44-4040 TL CI SHEAVE

DODGE
426892 MTO 15/5V11.44-4040 TL CI SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 15 Groove, Bushing Required Bore Size, 11.4400 in O.D., Taper Lock Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11170148
MFR #426892 MTO 15/5V11.44-4040 TL CI SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
426892 MTO 15/5V11.44-4040 TL CI SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 15 Groove, Bushing Required Bore Size, 11.4400 in O.D., Taper Lock Bushed, E Series Bushing, Cast Iron Material
MI ITEM #11170148
MFR #426892 MTO 15/5V11.44-4040 TL CI SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    11.4400 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    426892
  • Material
    Cast Iron
  • Number Of Grooves  
    15
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
426892 MTO 15/5V11.44-4040 TL CI SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought