Specifications
Details
- Housing ConstructionSplit
- Housing MaterialCast Iron
- LubricationOil
- Product TypePillow Block Hydrodynamic Bearings
- Type Of BearingHydrodynamic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)