Motion
P2B-BZSP-200

DODGE
P2B-BZSP-200

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11170314
MFR #P2B-BZSP-200
List Price$2,241.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-BZSP-200

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11170314
MFR #P2B-BZSP-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,241.77/each for your price

Overview

Mfr description
431121 P2B-BZSP-200

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Insert Material
    Bronze
  • Type Of Bearing
    Journal
  • Housing Construction
    Split
  • Lubrication
    Grease
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought