Motion
14 PLAIN SLV SPLIT THRUST COLLAR

DODGE
14 PLAIN SLV SPLIT THRUST COLLAR

Split Thrust Collar - 14.0000 in Bore, Cast Iron, R Series
Mi Item #11170334
MFR #14 PLAIN SLV SPLIT THRUST COLLAR
Price$37,491.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14 PLAIN SLV SPLIT THRUST COLLAR

Split Thrust Collar - 14.0000 in Bore, Cast Iron, R Series
Mi Item #11170334
MFR #14 PLAIN SLV SPLIT THRUST COLLAR

Mfr description
431389 14 PLAIN SLV SPLIT THRUST COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,491.71/each

Specifications

Dimensions

  • Bore Diameter
    14.0000 in

Details

  • Manufacturer Catalog Number
    431389
  • Material
    Cast Iron
  • Product Type
    Split Thrust Collars
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)