Overview
Mfr description
431677 1-15/16 SLV STD PL-WC PIL BK MOD
Specifications
- Housing MaterialCast Iron
- Type Of BearingHydrodynamic
- Housing ConstructionSplit
- LubricationOil
- Product TypePillow Block Hydrodynamic Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data