Overview
Mfr description
432342 3-7/16 SLV STL PL-WC PIL BLK MOD
Specifications
- Housing MaterialCast Iron
- Type Of BearingHydrodynamic
- Housing ConstructionSplit
- LubricationOil
- Product TypePillow Block Hydrodynamic Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data