Motion
3-15/16 SLV SSL PLXC PIL BLK MOD

DODGE
3-15/16 SLV SSL PLXC PIL BLK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 3.9375 in Bore, Cast Iron
Mi Item #11170660
MFR #3-15/16 SLV SSL PLXC PIL BLK MOD
Price$36,921.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-15/16 SLV SSL PLXC PIL BLK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 3.9375 in Bore, Cast Iron
Mi Item #11170660
MFR #3-15/16 SLV SSL PLXC PIL BLK MOD

Mfr description
433261 3-15/16 SLV SSL PLXC PIL BLK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,921.06/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9380 in
  • Inside Diameter
    3.9380 in
  • Shaft Diameter
    100 mm
  • Weight
    193 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    433261
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)