Motion
2-3/16 SLV STD PL-WC PIL BLK MOD

DODGE
2-3/16 SLV STD PL-WC PIL BLK MOD

Pillow Block Hydrodynamic Bearing - 2-Bolt Base, 2.1875 in Bore, Cast Iron
MI ITEM #11170702
MFR #2-3/16 SLV STD PL-WC PIL BLK MOD
Price$28,275.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-3/16 SLV STD PL-WC PIL BLK MOD

Pillow Block Hydrodynamic Bearing - 2-Bolt Base, 2.1875 in Bore, Cast Iron
MI ITEM #11170702
MFR #2-3/16 SLV STD PL-WC PIL BLK MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,275.71/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Shaft Diameter
    2.1875 in
  • Weight
    47.8 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    433400
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    R
  • Type
    Hydrodynamic Bearing
  • Type Of Bearing
    Hydrodynamic

Overview

Mfr description
433400 2-3/16 SLV STD PL-WC PIL BLK MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought