Motion
4-7/16 SLV RTL PILLOW BLOCK MOD

DODGE
4-7/16 SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 4.4375 in Bore, Cast Iron
Mi Item #11170753
MFR #4-7/16 SLV RTL PILLOW BLOCK MOD
Price$27,653.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-7/16 SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 4.4375 in Bore, Cast Iron
Mi Item #11170753
MFR #4-7/16 SLV RTL PILLOW BLOCK MOD

Mfr description
433686 4-7/16 SLV RTL PILLOW BLOCK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,653.60/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4380 in
  • Inside Diameter
    4.4380 in
  • Shaft Diameter
    4.4375 in
  • Weight
    320 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    433686
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    RTL
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)