Motion
P4B-BZR-307 MOD

DODGE
P4B-BZR-307 MOD

Pillow Block Plain Sleeve Bearing - 3.4375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11171056
MFR #P4B-BZR-307 MOD
Price$8,811.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZR-307 MOD

Pillow Block Plain Sleeve Bearing - 3.4375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11171056
MFR #P4B-BZR-307 MOD

Mfr description
434630 P4B-BZR-307 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,811.57/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Bolt Center To Center Length
    10.0630 to 10.9380 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    7 inch
  • Inside Diameter
    3.4375 in
  • Length Through Bore
    7.0000 in
  • Max Bolt Hole Spacing
    10.9380 in
  • Min Bolt Hole Spacing
    10.0630 in
  • Shaft Diameter
    3.4375 in
  • Take Up Frame Size
    LD-40, TS-300
  • Weight
    44.41 lbs

Details

  • Bearing Insert Material
    Bronze
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Journal
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    434630
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Roller Bearing
  • UPC_NO
    782475127610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)