Motion
14" STL PLAIN PILLOW BLOCK MOD

DODGE
14" STL PLAIN PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 14.0000 in Bore, Cast Iron
Mi Item #11171100
MFR #14" STL PLAIN PILLOW BLOCK MOD
Price$392,607.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14" STL PLAIN PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - Pillow Block, 14.0000 in Bore, Cast Iron
Mi Item #11171100
MFR #14" STL PLAIN PILLOW BLOCK MOD

Mfr description
434749 14" STL PLAIN PILLOW BLOCK MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392,607.20/each

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Bore Inside Diameter
    14.0000 in
  • Inside Diameter
    14.0000 in
  • Shaft Diameter
    14.0000 in
  • Weight
    2923 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Seal
    Auxiliary
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)