Motion
G150HRH3-50 BS

DODGE
G150HRH3-50 BS

Right Angle Helical Bevel Speed Reducer - 50:1 Ratio
MI ITEM #11171263
MFR #G150HRH3-50 BS
List Price$60,648.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G150HRH3-50 BS

Right Angle Helical Bevel Speed Reducer - 50:1 Ratio
MI ITEM #11171263
MFR #G150HRH3-50 BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60,648.99/each for your price

Overview

Mfr description
449074RCW MAGNAGEAR G150HRH3-50 BS

Specifications

  • Additional Details
    TA7315H09MS X 120 MM STR BR RED
  • Case Included
    Yes
  • Ratio
    50:1
  • Case Size
    7
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Straight Bore
  • Weight
    1661 lbs
  • Thermal Horsepower Rating
    17 hp
  • Nominal Ratio
    9 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought